Shop All Trash Cans
Wausau Tile
TF1014 Tuffy 22 Gallon Plastic Square Trash Receptacle with Push Door Lid
Mfr # 676TF1014
Zoro # G911123796
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1014
- Zoro # G911123796
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile TF1014 Tuffy 22 gallon plastic square trash receptacle with push door lid. Constructed of durable weather-resistant plastic this trash receptacle is built to last. The classic square design is instantly recognizable so guests will always know where to dispose of their trash. Its light weight makes it easy to move around.**The crack-resistant plastic exterior of this receptacle is easy to maintain. It features a plastic push-door lid which helps keep trash contained and out of view while also containing odors. The lid features built-in handles for easy detaching and reattaching when emptying! This unit includes a compatible 22 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions*Width: 20''*Depth: 20''*Height: 42''*Capacity: 22 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 45 gal Trash Bags, 0.6 mm, 250 PK (GJO02151)
- MALLORY MALLORY Black Squeegee Bucket, Width: 8-1/2" (885)
- GLOBAL INDUSTRIAL Replacement 24V 20A Battery Charger, 641327 (RP6455)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Jug (101085)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Sable, 26 in Dia, Open Top (FG397500SBLE)
- RUBBERMAID Trash Can-32Gal Rnd Gray For - Part# Rbmdfg263200Gray (RBMDFG263200GRAY)
- RUBBERMAID COMMERCIAL Storage/Trash Compartment Cover, Cloth, Black (1889864)
- GEORGIA-PACIFIC 5-1/2 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel (59753)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Green, 24 in Dia, Plastic (1779741)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238243GY)
- BOARDWALK 32 gal Round Cylinder Trash Can, Gray, Open Top, Linear-Low-Density Polyethylene (3485198)
- Wausau Tile Trash Cans