Shop All Trash Cans
Wausau Tile
TF1001 Tuffy 22 Gallon Plastic Square Recycling Receptacle with Side Hole Dome Lid
Mfr # 676TF1001
Zoro # G511123868
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF1001
- Zoro # G511123868
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile TF1001 Tuffy 22 gallon plastic square recycling receptacle with side hole dome lid. Constructed of durable weather-resistant plastic this trash receptacle is built to last. The classic square design is instantly recognizable so guests will always know where to dispose of their recyclables. Its light weight makes it easy to move around.**The crack-resistant plastic exterior of this receptacle is easy to maintain. It features a dome lid which helps to contain and conceal recyclables inside. It also includes a ''recyclables'' label which specifies that it's to be used for aluminum glass and plastic. The lid features built-in handles for easy detaching and reattaching when emptying! This unit includes a compatible 22 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions*Width: 20''*Depth: 20''*Height: 44''*Capacity: 22 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 13 gal Trash Bags, 24.5 in x 27.4 in, Regular-Duty, .8 M, White, 100 PK (BWK1DK100)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- OLD ENGLISH® Oil, Furniture, Fresh Lemon, 16 oz Bottle, PK6 (62338-75143)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 5 gal, Pail (19005)
- GLARO 16 gal Trash Can, Bronze Vein/Satin Brass (W-1532BV-BE-W4)
- GLOBAL INDUSTRIAL Outdoor Slatted Steel Trash Can W/Access Door & Flat Lid, 36 Gallon, Black (261940BK)
- BRONCO 32 gal Round Trash Can, Black (84103203)
- BANKERS BOX 42 gal Waste & Recycling Bins, White (FEL7320101)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, Open Top, Plastic (FG263200GRAY)
- LORELL Rectangular Trash Can, Teak, Polystyrene (42692)
- STERILITE 18 x 8 x 15.75 in. Under Sink Wastebasket (116395)
- Wausau Tile Trash Cans