Shop All Security Planters
Wausau Tile
Security Planter, Round, 24 In. L, 17 In. H
Mfr # TF4075B3
Zoro # G3442330
product price: $431.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 24 in
- Overall Height 17 in
- Color Sand
- Finish Weather Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4075B3
- Zoro # G3442330
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 24 in |
Overall Height | 17 in |
Inside Dia. | 19 in |
Outside Diameter | 24 in |
Inside Diameter | 17 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Finish | Weather Stone |
Wall Thickness | 3.5 in |
Material | Concrete |
Net Weight | 305 lb |
Includes | (4) 1/2 in Threaded Inserts |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 305 lb |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 17 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 24 in, Inside Diameter 17 in, Material Concrete, Finish Weather Stone, Weight 305 lb, Wall Thickness 3.5 in, Includes (4) 1/2 in Threaded Inserts, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X10Ft 1200 lb Rubber Handle Ratchet Straps (01415)
- US CARGO CONTROL 1/4" Lever Binder (CB130)
- WERNER 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7406)
- US CARGO CONTROL 2-5/16" Mounting Ring Stainless Steel T316 - 6,000 lbs (MR8SS)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- Wausau Tile Security Planters