Shop All Security Planters
Wausau Tile
Security Planter, Round, 24 In. L, 17 In. H
Mfr # TF4075B1
Zoro # G3442349
product price: $442.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$442.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 24 in
- Overall Height 17 in
- Color Gray
- Inside Dia. 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4075B1
- Zoro # G3442349
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 24 in |
Overall Height | 17 in |
Inside Dia. | 17 in |
Outside Diameter | 24 in |
Inside Diameter | 17 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Gray |
Net Weight | 305 lb |
Material | Concrete |
Wall Thickness | 3.5 in |
Finish | Weather Stone |
Weight | 305 lb |
Includes | (4) 1/2 in Threaded Inserts |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 17 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 24 in, Inside Diameter 17 in, Material Concrete, Finish Weather Stone, Weight 305 lb, Wall Thickness 3.5 in, Includes (4) 1/2 in Threaded Inserts, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 4 In W x 3 In H, Black (1GUK4)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, Offset, Tread: Ribbed (40N435)
- PEERLESS Chain, Straight, 30 ft., 8800 lb., Welded (5510430)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- Wausau Tile Warehouse Safety Guards & Protectors