Shop All Security Planters
Wausau Tile
Security Planter, Rectangle, 48 In. W, Sand
Mfr # TF4165B3
Zoro # G2582730
product price: $423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Length 48 in
- Overall Width 18 in
- Overall Height 25 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4165B3
- Zoro # G2582730
- Country of Origin United States
- Category Security Planters
Dimensions
Overall Length | 48 in |
Overall Width | 18 in |
Overall Height | 25 in |
Inside Dia. | 44 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Sand |
Finish | Weather Stone |
Wall Thickness | 2.0 in |
Net Weight | 700 lb |
Material | Concrete |
Weight | 700 lb |
Includes | (4) 1/2 in Threaded Inserts |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Description
Planter Bollard, Shape Rectangle, Color Beige, Overall Height 25 in, Overall Width 18 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 700 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 7' Motorcycle Ratchet Strap with Handlebar Strap & S-Hooks (2607SH254LP)
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 11 ft, Fiberglass, 375 lb Load Capacity (FXC1207)
- EVEREST 1" x 15Ft 500 LBS WORKING LOAD LIMIT CAMBUCKLE TIE DOWN W/ S-HOOKS (S1018)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- Wausau Tile Warehouse Safety Guards & Protectors