Shop All Bollards
Wausau Tile
Security Bollard, Round, 41 In. L, 41 In. H
Mfr # TF6033B1
Zoro # G3442367
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 41 in
- Overall Height 41 in
- Color Gray
- Outside Dia. 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # TF6033B1
- Zoro # G3442367
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 41 in |
Overall Height | 41 in |
Outside Dia. | 19 in |
Inside Dia. | 4 in |
Manufacturer Warranty Length | 2 yr |
Outside Diameter | 19 in |
Installed Height | 41 in |
Details
Material | Concrete |
Color | Gray |
Wall Thickness | 7.5 in |
Finish | Weather Stone |
Shape | Round |
Net Weight | 465 lb |
Item | Security Bollard |
Mounting Style | Bolt-On |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 525 lb |
Includes Mounting Hardware | Not Included |
Product Type | Permanent |
Striping | No |
Cap Adjustability | No Cap |
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 41 in, Material Concrete, Wall Thickness 7.5 in, Color Gray, Finish Weather Stone, Overall Height 41 in, Installed Height 41 in, Weight 525 lb, Outside Diameter 19 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Round, Striping No, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP M-2818 Loading Dock Bumper (M-M2818)
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Clip, Electro-Galvanized (T7670459)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 250' (SFC8W-14AWG-250)
- DAYTON Cylinder Bracket, Steel, 8In. (10U483)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Yellow (1738)
- ZORO SELECT Post Sleeve, 60 In H, Yellow with No Tape (4502YN)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 48H, Yellow (670586)
- VESTIL Steel Pipe Safety Bollard, 72 x 4-1/2" (BOL-72-4.5)
- Wausau Tile Bollards