Shop All Bollards
Wausau Tile
Security Bollard, Round, 36 In. L, 36 In. H
Mfr # TF6020B3
Zoro # G3442391
product price: $414.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$414.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 36 in
- Overall Height 36 in
- Color Sand
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6020B3
- Zoro # G3442391
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 36 in |
Overall Height | 36 in |
Outside Dia. | 12 in |
Inside Dia. | 4 in |
Outside Diameter | 12 in |
Installed Height | 36 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 4.0 in |
Item | Security Bollard |
Finish | Weather Stone |
Net Weight | 310 lb |
Shape | Round |
Weight | 310 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Mounting Style | Bolt-On |
Product Type | Permanent |
Striping | No |
Includes Mounting Hardware | Not Included |
Cap Adjustability | No Cap |
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 36 in, Material Concrete, Wall Thickness 4.0 in, Color Beige, Finish Weather Stone, Overall Height 36 in, Installed Height 36 in, Weight 310 lb, Outside Diameter 12 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Round, Striping No, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,400 lb (G24368MR)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2400 Lb. Capacity, 8 Rubber Casters (952501)
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft (2ZDJ3)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Walmart Blue (CL1386Z72)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE (BOL-36-4.5-BU)
- ZORO SELECT Post Sleeve, 4in, Yllw with Rd Stripes (1735YRS)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Yellow/Red (CL1385E ASSY)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- Wausau Tile Warehouse Safety Guards & Protectors