Shop All Bollards
Wausau Tile
Security Bollard, Round, 36 In. L, 36 In. H
Mfr # TF6020B1
Zoro # G3442400
product price: $418.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 36 in
- Overall Height 36 in
- Color Gray
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6020B1
- Zoro # G3442400
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 36 in |
Overall Height | 36 in |
Outside Dia. | 12 in |
Inside Dia. | 4 in |
Installed Height | 36 in |
Manufacturer Warranty Length | 2 yr |
Outside Diameter | 12 in |
Details
Material | Concrete |
Color | Gray |
Wall Thickness | 4.0 in |
Finish | Weather Stone |
Net Weight | 310 lb |
Shape | Round |
Item | Security Bollard |
Weight | 310 lb |
Mounting Style | Bolt-On |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Cap Adjustability | No Cap |
Includes Mounting Hardware | Not Included |
Striping | No |
Product Type | Permanent |
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 36 in, Material Concrete, Wall Thickness 4.0 in, Color Beige, Finish Weather Stone, Overall Height 36 in, Installed Height 36 in, Weight 310 lb, Outside Diameter 12 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Round, Striping No, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YR)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- VESTIL Plastic Bolt Caps For Bollards, 3/8" Size, 50pcs/bag (BC-BK-38-PK)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 36 x 5-1/2 (652899G)
- VESTIL 36x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-36-4.5)
- Wausau Tile Warehouse Safety Guards & Protectors