Shop All Outdoor Benches
Wausau Tile
Security Bench Seat, Add On
Mfr # MF2083286
Zoro # G2582715
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Beige and Gray
- Type Single Leg
- Includes 1 Leg, Bench, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # MF2083286
- Zoro # G2582715
- Country of Origin United States
- Category Outdoor Benches
Details
Item | Add-On Detention Bench |
Material | Steel |
Color | Beige and Gray |
Type | Single Leg |
Includes | 1 Leg, Bench, Hardware |
Description
Add-On Detention Bench, Single Leg, Color Beige and Gray, Material Steel, Includes 1 Leg, Bench, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 220 Polypropylene Black (QT-KTL-4023BK-GG)
- ANDERSON MARINE Anderson Marine B457L-15 457 Combination Tail Light - Replacement Lens (B457L-15)
- GIRARD Girard 2GWHAM On-Demand GSWH-2 Tankless RV Water Heater (2GWHAM)
- DESIGN TOSCANO Bigfoot, the Bashful Yeti Tree Sculpture (DB583078)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- POLYWOOD Farmhouse 65'' x 13 5/8'' White Trestle Bench (633PL36T1LWH)
- GLOBAL INDUSTRIAL 96L Expanded Metal Mesh Bench w/Back Rest, Gray (277155GY)
- WHITECAP TEAK Rocker Glider Bench (60094)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx48"L (CRB1248)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- Wausau Tile Outdoor Benches