Shop All Security Planters
Wausau Tile
Planter, Square, 72in.Lx72in.Wx36in.H
Mfr # TF4237W22
Zoro # G3445605
product price: $1,875.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,875.99
Free 30-Day Returns
Key Features
- Shape Square
- Outside Dia. 72 in
- Overall Length 72 in
- Overall Width 72 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4237W22
- Zoro # G3445605
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 72 in |
Overall Length | 72 in |
Overall Width | 72 in |
Overall Height | 36 in |
Details
Item | Security Planter |
Shape | Square |
Color | Sand |
Material | Concrete |
Finish | Weather Stone |
Net Weight | 3,792 lb |
Wall Thickness | 2.0 in |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 3,792 lb |
Description
Planter Bollard, Shape Square, Color Beige, Overall Height 36 in, Overall Width 72 in, Overall Length 72 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 3,792 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Guide, 3/8 in Rope Dia., High Polish (RF498)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- ADVANTAGE 500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC093-187R500)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 1500 lb. (P25S-ALB 200K-14)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- Wausau Tile Security Planters