Shop All Security Planters
Wausau Tile
Planter, Square, 48in.Lx30in.Wx30in.H
Mfr # TF4200W22
Zoro # G3445751
product price: $956.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$956.99
Free 30-Day Returns
Key Features
- Shape Square
- Outside Dia. 48 in
- Overall Length 48 in
- Overall Width 48 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4200W22
- Zoro # G3445751
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 48 in |
Overall Length | 48 in |
Overall Width | 48 in |
Overall Height | 30 in |
Details
Item | Security Planter |
Shape | Square |
Color | Sand |
Material | Concrete |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Net Weight | 1,960 lb |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 1,960 lb |
Description
Planter Bollard, Shape Square, Color Beige, Overall Height 30 in, Overall Width 48 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 1,960 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, 1000 lb., 23-3/4" W (240004)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111242-D3)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- Wausau Tile Security Planters