Shop All Security Planters
Wausau Tile
Planter, Square, 36in.Lx36in.Wx36in.H
Mfr # TF4196W22
Zoro # G3445760
product price: $635.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$635.99
Free 30-Day Returns
Key Features
- Shape Square
- Outside Dia. 36 in
- Overall Length 36 in
- Overall Width 36 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4196W22
- Zoro # G3445760
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 36 in |
Overall Length | 36 in |
Overall Width | 36 in |
Overall Height | 36 in |
Details
Item | Security Planter |
Shape | Square |
Color | Sand |
Finish | Weather Stone |
Material | Concrete |
Wall Thickness | 2.0 in |
Net Weight | 1,150 lb |
Weight | 1,160 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Square, Color Beige, Overall Height 36 in, Overall Width 36 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 1,160 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Bh3806 3 Phase Transformer (20991909)
- DAYTON Latch Kit, Either Hook, 300-800 Lb Hoist (2KEN2)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-381615)
- SERCO Holdown Sub-Assembly Parts, Shield-Drum (341-012)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- Wausau Tile Security Planters