Shop All Security Planters
Wausau Tile
Planter, Square, 28in.Lx28in.Wx24in.H
Mfr # SL404W22
Zoro # G3445331
product price: $779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Shape Square
- Outside Dia. 28 in
- Overall Length 28 in
- Overall Width 28 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # SL404W22
- Zoro # G3445331
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 28 in |
Overall Length | 28 in |
Overall Width | 28 in |
Overall Height | 24 in |
Details
Item | Security Planter |
Shape | Square |
Color | Sand |
Net Weight | 870 lb |
Material | Concrete |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 870 lb |
Description
Planter Bollard, Shape Square, Color Beige, Overall Height 24 in, Overall Width 28 in, Overall Length 28 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 870 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 60 x 60 In (10SB6060)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E20B4C2P6)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Black (EET2-904CW-6)
- CM Adjusting Collar, 1 Ton (32661)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- Wausau Tile Security Planters