Shop All Security Planters
Wausau Tile
Planter, Square, 24in.Lx24in.Wx30in.H
Mfr # SL450W22
Zoro # G3445228
product price: $492.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Shape Square
- Outside Dia. 24 in
- Overall Length 24 in
- Overall Width 24 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # SL450W22
- Zoro # G3445228
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 24 in |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 30 in |
Details
Item | Security Planter |
Shape | Square |
Color | Sand |
Finish | Weather Stone |
Wall Thickness | 2.0 in |
Net Weight | 520 lb |
Material | Concrete |
Weight | 520 lb |
Includes | (4) 3/8 in Threaded Inserts |
Description
Planter Bollard, Shape Square, Color Beige, Overall Height 30 in, Overall Width 24 in, Overall Length 24 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 520 lb, Wall Thickness 2 in, Includes (4) 3/8 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 3800 lb (N01051BL)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.55 BRK5)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV61)
- KOCH INDUSTRIES Chain Proof Coil 3/16X10Ft (A01160)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- Wausau Tile Warehouse Safety Guards & Protectors