Shop All Security Planters
Wausau Tile
Planter, Round, 72in.Lx72in.Wx36in.H
Mfr # TF4135W22
Zoro # G3445998
product price: $1,504.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,504.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 72 in
- Overall Height 36 in
- Color Sand
- Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4135W22
- Zoro # G3445998
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 72 in |
Overall Height | 36 in |
Inside Diameter | 68 in |
Outside Diameter | 72 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Material | Concrete |
Finish | Weather Stone |
Wall Thickness | 2.0 in |
Net Weight | 3,725 lb |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 3,725 lb |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 36 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 72 in, Inside Diameter 68 in, Material Concrete, Finish Weather Stone, Weight 3,725 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6" Rigid Fixed Caster, 6x2 Polyurethane on Iron Wheel, 1200 Lb (HD6660R-01-PCI-V)
- VESTIL Horizontal Plate Clamp (HPC-40)
- HARRINGTON Bottom Hook Assy, for 1AEZ7-1AEZ9, etc (ER1ES1011)
- LITTLE GIANT Wheel Pneumatic, 16 in x 4 in, Center Hub (WHPN-1640)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- Wausau Tile Warehouse Safety Guards & Protectors