Shop All Security Planters
Wausau Tile
Planter, Round, 60in.Lx60in.Wx17in.H
Mfr # TF4125W22
Zoro # G3446077
product price: $803.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.
$803.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 60 in
- Overall Height 17 in
- Color Sand
- Finish Weather Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4125W22
- Zoro # G3446077
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 60 in |
Overall Height | 17 in |
Inside Diameter | 56 in |
Outside Diameter | 60 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Finish | Weather Stone |
Net Weight | 1,450 lb |
Wall Thickness | 2.0 in |
Material | Concrete |
Weight | 1,450 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 17 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 60 in, Inside Diameter 56 in, Material Concrete, Finish Weather Stone, Weight 1,450 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE1802DTX5)
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- GLEASON REEL T Nut Assem For C35/40 Rail To Rail (WS30-TN)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 5/8", 3-1/4T WLL (1018473)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- Wausau Tile Warehouse Safety Guards & Protectors