Shop All Security Planters
Wausau Tile
Planter, Round, 48in.Lx48in.Wx36in.H
Mfr # TF4124W22
Zoro # G3446086
product price: $990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$990.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 48 in
- Overall Height 36 in
- Color Sand
- Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4124W22
- Zoro # G3446086
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 48 in |
Overall Height | 36 in |
Outside Diameter | 48 in |
Inside Diameter | 44 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Material | Concrete |
Net Weight | 1,800 lb |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Weight | 1,800 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 36 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 48 in, Inside Diameter 44 in, Material Concrete, Finish Weather Stone, Weight 1,800 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Bolt Caps For Bollards, 3/4" Size, 20pcs/bag (BC-BK-34-PK)
- PEERLESS CHAIN 1/2 V10 EYE SELF-LK HOOK, UPC, 8497600 (8497600)
- JUSTRITE Chain and Clip Assembly (27525)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-48)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- Wausau Tile Warehouse Safety Guards & Protectors