Shop All Security Planters
Wausau Tile
Planter, Round, 48in.Lx48in.Wx36in.H
Mfr # TF4122W22
Zoro # G3446101
product price: $755.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 48 in
- Overall Height 36 in
- Color Sand
- Finish Weather Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4122W22
- Zoro # G3446101
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 48 in |
Overall Height | 36 in |
Outside Diameter | 48 in |
Inside Diameter | 44 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Finish | Weather Stone |
Wall Thickness | 2.0 in |
Material | Concrete |
Net Weight | 1,220 lb |
Weight | 1,220 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 36 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 48 in, Inside Diameter 44 in, Material Concrete, Finish Weather Stone, Weight 1,220 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05254.445 BRK1)
- ANCRA MFG Strap Puller, 7" W, Rubber, Yellow (50409-10-1PK)
- RICHELIEU 4 in Swivel Rubber Gate Caster Black (F24807)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 (SCC-GR02S50-TPR-BLK-716-5)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- Wausau Tile Warehouse Safety Guards & Protectors