Shop All Security Planters
Wausau Tile
Planter, Round, 48in.Lx48in.Wx18in.H
Mfr # TF4106W22
Zoro # G3446171
product price: $589.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$589.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 48 in
- Overall Height 18 in
- Color Sand
- Finish Weather Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4106W22
- Zoro # G3446171
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 48 in |
Overall Height | 18 in |
Outside Diameter | 48 in |
Inside Diameter | 44 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Finish | Weather Stone |
Net Weight | 650 lb |
Wall Thickness | 2.0 in |
Material | Concrete |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 650 lb |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 18 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 48 in, Inside Diameter 44 in, Material Concrete, Finish Weather Stone, Weight 650 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, WINCH_M8274_10K WIRE (106170)
- ERGODYNE Reusable TieHook, L Locking, 19-11/16 In L (3540L)
- DAYTON Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (35XF68)
- ZORO SELECT Rope, PES, 3/8 In. dia., 100 ft. L (12U290)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- Wausau Tile Security Planters