Shop All Security Planters
Wausau Tile
Planter, Round, 36in.Lx36in.Wx5in.H
Mfr # TF4148W22
Zoro # G3445946
product price: $431.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 36 in
- Overall Height 5 in
- Color Sand
- Net Weight 235 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4148W22
- Zoro # G3445946
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 36 in |
Overall Height | 5 in |
Inside Diameter | 32 in |
Outside Diameter | 36 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Net Weight | 235 lb |
Finish | Weather Stone |
Material | Concrete |
Wall Thickness | 2.0 in |
Weight | 235 lb |
Includes | (4) 3/8 in Threaded Inserts |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 5 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 36 in, Inside Diameter 32 in, Material Concrete, Finish Weather Stone, Weight 235 lb, Wall Thickness 2 in, Includes (4) 3/8 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 12' Straight Guard Rail, Yellow (GR-H2R-BO-12-YL)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET48)
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 (HDAZ2)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- Wausau Tile Security Planters