Shop All Security Planters
Wausau Tile
Planter, Round, 36in.Lx36in.Wx24in.H
Mfr # TF4220W22
Zoro # G3445657
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$601.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 36 in
- Overall Height 24 in
- Color Sand
- Wall Thickness 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # TF4220W22
- Zoro # G3445657
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 36 in |
Overall Height | 24 in |
Inside Diameter | 32 in |
Outside Diameter | 36 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Material | Concrete |
Net Weight | 700 lb |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 700 lb |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 24 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 36 in, Inside Diameter 32 in, Material Concrete, Finish Weather Stone, Weight 700 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- VESTIL ALL TERRAIN PALLET TRUCK OPTION TOW BAR (ALL-TTB)
- EXTREME MAX Extreme Max 3005.4108 Weld-Free Fixed Dock Ladder - 5-Step (3005.4108)
- DAYTON Electric Energy Meter (MH5RTD1A16G)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- Wausau Tile Warehouse Safety Guards & Protectors