Shop All Security Planters
Wausau Tile
Planter, Round, 36in.Lx36in.Wx15in.H
Mfr # SL435W22
Zoro # G3445255
product price: $595.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$595.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 36 in
- Overall Height 15 in
- Color Sand
- Net Weight 395 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # SL435W22
- Zoro # G3445255
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 36 in |
Overall Height | 15 in |
Outside Diameter | 36 in |
Inside Diameter | 32 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Net Weight | 395 lb |
Finish | Weather Stone |
Material | Concrete |
Wall Thickness | 2.0 in |
Weight | 275 lb |
Includes | (4) 3/8 in Threaded Inserts |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 15 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 36 in, Inside Diameter 32 in, Material Concrete, Finish Weather Stone, Weight 275 lb, Wall Thickness 2 in, Includes (4) 3/8 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- ALLEGRO INDUSTRIES Steel Dolly (9401-27)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2)
- ALL GEAR Rope, PES, Braided, 3/16 In. dia., 500 ft. L (AGSBP316500)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- Wausau Tile Warehouse Safety Guards & Protectors