Shop All Security Planters
Wausau Tile
Planter, Round, 24in.Lx24in.Wx36in.H
Mfr # TF4354W22
Zoro # G3445429
product price: $573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 24 in
- Overall Height 36 in
- Color Sand
- Wall Thickness 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4354W22
- Zoro # G3445429
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 24 in |
Overall Height | 36 in |
Outside Diameter | 24 in |
Inside Diameter | 20 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 755 lb |
Finish | Weather Stone |
Material | Concrete |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 755 lb |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 36 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 24 in, Inside Diameter 20 in, Material Concrete, Finish Weather Stone, Weight 755 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Threaded Stem Caster 2 W 3/8-16 X 1-1/2 (50648306)
- DURASTAR Wheel; 3.5X1.25 Polyolefin (Donut;Black); 3/8" I.D. Plain Bore (3514DPO82B)
- WERNER Extension Plank, 8 ft. L, 2 In. H (PA208)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- Wausau Tile Warehouse Safety Guards & Protectors