Shop All Security Planters
Wausau Tile
Planter, Round, 24in.Lx24in.Wx26in.H
Mfr # TF4228W22
Zoro # G3445648
product price: $458.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$458.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 24 in
- Overall Height 26 in
- Color Sand
- Wall Thickness 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4228W22
- Zoro # G3445648
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 24 in |
Overall Height | 26 in |
Inside Diameter | 20 in |
Outside Diameter | 24 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Net Weight | 430 lb |
Material | Concrete |
Weight | 430 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 26 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 24 in, Inside Diameter 20 in, Material Concrete, Finish Weather Stone, Weight 430 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Grip, 19mm I.D., 94mm L (MH5ERJ903G)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-3)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (29XP27)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- Wausau Tile Warehouse Safety Guards & Protectors