Shop All Security Planters
Wausau Tile
Planter, Round, 24in.Lx24in.Wx18in.H
Mfr # SL4011W22
Zoro # G3445395
product price: $544.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$544.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 24 in
- Overall Height 18 in
- Color Sand
- Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # SL4011W22
- Zoro # G3445395
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 24 in |
Overall Height | 18 in |
Outside Diameter | 24 in |
Inside Diameter | 20 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Material | Concrete |
Net Weight | 380 lb |
Finish | Weather Stone |
Wall Thickness | 2.0 in |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 380 lb |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 18 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 24 in, Inside Diameter 20 in, Material Concrete, Finish Weather Stone, Weight 380 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-3/4"H (30E989)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 198 lb., Black (435X99)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 200 lb. Cap, Gray (36FK87)
- B/A PRODUCTS CO Shackle, 1-5/32" Body Sz, 1-1/8" Pin Dia. (9-W6)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- Wausau Tile Security Planters