Shop All Security Planters
Wausau Tile
Planter, Round, 20in.Lx20in.Wx18in.H
Mfr # TF4043W22
Zoro # G3446311
product price: $403.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 20 in
- Overall Height 18 in
- Color Sand
- Finish Weather Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4043W22
- Zoro # G3446311
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 20 in |
Overall Height | 18 in |
Outside Diameter | 20 in |
Inside Diameter | 16 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Finish | Weather Stone |
Wall Thickness | 2.0 in |
Net Weight | 175 lb |
Material | Concrete |
Weight | 175 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 18 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 20 in, Inside Diameter 16 in, Material Concrete, Finish Weather Stone, Weight 175 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- WERNER Pail Shelf, Plastic (76-2)
- ZORO SELECT Shaft (D212)
- VESTIL WHEEL CHOCK ERGO HANDLE OPTION (HANDLE)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- Wausau Tile Warehouse Safety Guards & Protectors