Shop All Security Planters
Wausau Tile
Planter, Round, 18in.Lx18in.Wx24in.H
Mfr # TF4028W22
Zoro # G3446366
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$391.99
Free 30-Day Returns
Key Features
- Shape Circle
- Outside Dia. 18 in
- Overall Height 24 in
- Color Sand
- Wall Thickness 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # TF4028W22
- Zoro # G3446366
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 18 in |
Overall Height | 24 in |
Outside Diameter | 18 in |
Inside Diameter | 14 in |
Details
Item | Security Planter |
Shape | Circle |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 300 lb |
Finish | Weather Stone |
Material | Concrete |
Weight | 300 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Circle, Color Beige, Overall Height 24 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 18 in, Inside Diameter 14 in, Material Concrete, Finish Weather Stone, Weight 300 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- THE BETTER BUNGEE Bungee Cord, Orange, 24 in. L, 1-1/2 in. W (BBC24NO)
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (10G120SGG/10)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- PETERSEN MANUFACTURING 96" x 30" Security Planter, Concrete (P96X30X36)
- Wausau Tile Security Planters