Shop All Security Planters
Wausau Tile
Planter, Rectangle, 96in.Lx48in.Wx36in.H
Mfr # TF4213W22
Zoro # G3445681
Item requires special delivery charges. A $1,590.00 per item surcharge will be applied.
$1,985.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Outside Dia. 96 in
- Overall Length 96 in
- Overall Width 48 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # TF4213W22
- Zoro # G3445681
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 96 in |
Overall Length | 96 in |
Overall Width | 48 in |
Overall Height | 36 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Sand |
Wall Thickness | 2.0 in |
Material | Concrete |
Net Weight | 4,300 lb |
Finish | Weather Stone |
Weight | 4,300 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Rectangle, Color Beige, Overall Height 36 in, Overall Width 48 in, Overall Length 96 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 4,300 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1250 lb (18PM06228S)
- BUYERS PRODUCTS Steel Banjo Eye for 5/16 Chain - 5/16 x 3-1/2 x 3-9/16 Inch (TGBE3125)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (00308-C)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 24in.Lx24in.Wx36in.H (TF4354W22)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- Wausau Tile Warehouse Safety Guards & Protectors