Shop All Security Planters
Wausau Tile
Planter, Rectangle, 96in.Lx30in.Wx30in.H
Mfr # TF4177W22
Zoro # G3445867
product price: $1,157.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,157.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Outside Dia. 96 in
- Overall Length 96 in
- Overall Width 30 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4177W22
- Zoro # G3445867
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 96 in |
Overall Length | 96 in |
Overall Width | 30 in |
Overall Height | 30 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Sand |
Finish | Weather Stone |
Material | Concrete |
Wall Thickness | 2.0 in |
Net Weight | 2,400 lb |
Weight | 2,400 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Rectangle, Color Beige, Overall Height 30 in, Overall Width 30 in, Overall Length 96 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 2,400 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER LASHING STRAP BLK 13'2PK (85213)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- CM Hook Safety Latch Kit, for 5UT28, etc. (400450)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- Wausau Tile Security Planters