Shop All Security Planters
Wausau Tile
Planter, Rectangle, 72in.Lx72in.Wx48in.H
Mfr # TF4183W22
Zoro # G3445830
product price: $1,313.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,313.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Outside Dia. 72 in
- Overall Length 72 in
- Overall Width 48 in
- Overall Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4183W22
- Zoro # G3445830
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 72 in |
Overall Length | 72 in |
Overall Width | 48 in |
Overall Height | 33 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 2,880 lb |
Finish | Weather Stone |
Material | Concrete |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 2,880 lb |
Description
Planter Bollard, Shape Rectangle, Color Beige, Overall Height 33 in, Overall Width 48 in, Overall Length 72 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 2,880 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 322lb. (530120-00600)
- ERICKSON 24" Adjustable EPDM Tarp Straps (06724)
- ZORO SELECT NSF-Listed Plate Caster, 2200 lb. Ld Rating, Roller (P21-RY060R-14-SET)
- RWM Kingpinless Swivel Plate Caster, 1230 lb. (47-UIR-0620-S)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- Wausau Tile Warehouse Safety Guards & Protectors