Shop All Security Planters
Wausau Tile
Planter, Rectangle, 72in.Lx30in.Wx30in.H
Mfr # TF4176W22
Zoro # G3445876
product price: $1,096.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
$1,096.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Outside Dia. 72 in
- Overall Length 72 in
- Overall Width 30 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4176W22
- Zoro # G3445876
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 72 in |
Overall Length | 72 in |
Overall Width | 30 in |
Overall Height | 30 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Sand |
Material | Concrete |
Net Weight | 1,900 lb |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Weight | 1,900 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Rectangle, Color Beige, Overall Height 30 in, Overall Width 30 in, Overall Length 72 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 1,900 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X4Ft Eye Ends Lift Sling (09005)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S280-PNB-BSL)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-SG2)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109162)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- Wausau Tile Security Planters