Shop All Security Planters
Wausau Tile
Planter, Rectangle, 64in.Lx32in.Wx32in.H
Mfr # TF4167W22
Zoro # G3445919
product price: $915.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$915.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Outside Dia. 64 in
- Overall Length 64 in
- Overall Width 32 in
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4167W22
- Zoro # G3445919
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 64 in |
Overall Length | 64 in |
Overall Width | 32 in |
Overall Height | 32 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Sand |
Net Weight | 700 lb |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Material | Concrete |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 2,400 lb |
Description
Planter Bollard, Shape Rectangle, Color Beige, Overall Height 32 in, Overall Width 32 in, Overall Length 64 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 2,400 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN1804.1-M30X1.5 Spanner Locknut (1804.1-M30X1.5)
- BIL-JAX Pedestal Scaffold - Frame (0006-54-F)
- DAYTON Fork Extensions, Yellow, 5 x 60 In, Pk2 (3AA41)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 1100 lb. (HTH 75X75/20-75K)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- Wausau Tile Warehouse Safety Guards & Protectors