Shop All Security Planters
Wausau Tile
Planter, Rectangle, 60in.Lx16in.Wx36in.H
Mfr # TF4357W22
Zoro # G2586669
product price: $876.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Outside Dia. 60 in
- Overall Length 60 in
- Overall Width 16 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4357W22
- Zoro # G2586669
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 60 in |
Overall Length | 60 in |
Overall Width | 16 in |
Overall Height | 36 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Sand |
Material | Concrete |
Net Weight | 1,630 lb |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Weight | 1,630 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Rectangle, Color Beige, Overall Height 36 in, Overall Width 16 in, Overall Length 60 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 1,630 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 (H0111-0411)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- ZORO SELECT Dock Bumper, 10x6x26 In., Rubber (26W581)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Oval, 42in.Lx36in.Wx20in.H (TF4341W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- Wausau Tile Warehouse Safety Guards & Protectors