Shop All Security Planters
Wausau Tile
Planter, Rectangle, 48in.Lx48in.Wx30in.H
Mfr # TF4182W22
Zoro # G3445849
product price: $592.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$592.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Outside Dia. 48 in
- Overall Length 48 in
- Overall Width 30 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4182W22
- Zoro # G3445849
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 48 in |
Overall Length | 48 in |
Overall Width | 30 in |
Overall Height | 24 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Net Weight | 1,075 lb |
Material | Concrete |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 1,100 lb |
Description
Planter Bollard, Shape Rectangle, Color Beige, Overall Height 24 in, Overall Width 30 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 1,100 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ROC TOOLS Big Roc Tools ATVBCC Atv Bucket And Crate Carrier (ATVBCC)
- ZORO SELECT Rgd Plat Castr, Cst Iron, 6 in., 1750 lb., A (1NVU3)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 4" Side Rails (08204)
- CAMPBELL CHAIN & FITTINGS 3/32" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000327)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- SOUTHERN PATIO PLANTER GALLWAY GRY 15"" (HDR-082996)
- Wausau Tile Warehouse Safety Guards & Protectors