Shop All Security Planters
Wausau Tile
Planter, Rectangle, 36in.Lx18in.Wx18in.H
Mfr # TF4155W22
Zoro # G3445928
product price: $418.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Outside Dia. 36 in
- Overall Length 36 in
- Overall Width 18 in
- Overall Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4155W22
- Zoro # G3445928
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 36 in |
Overall Length | 36 in |
Overall Width | 18 in |
Overall Height | 25 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Sand |
Net Weight | 540 lb |
Finish | Weather Stone |
Material | Concrete |
Wall Thickness | 2.0 in |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 540 lb |
Description
Planter Bollard, Shape Rectangle, Color Beige, Overall Height 25 in, Overall Width 18 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 540 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 43 High Test Chain, Zinc Plated, 150' per Round Pail (T0181423)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Rigid (P22R-UA060R-14)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 48 x 48" (PDSEH48486PH2FL)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- Wausau Tile Warehouse Safety Guards & Protectors