Shop All Security Planters
Wausau Tile
Planter, Rectangle, 36in.Lx16in.Wx36in.H
Mfr # TF4355W22
Zoro # G3445410
product price: $770.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Outside Dia. 36 in
- Overall Length 36 in
- Overall Width 16 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4355W22
- Zoro # G3445410
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 36 in |
Overall Length | 36 in |
Overall Width | 16 in |
Overall Height | 36 in |
Details
Item | Security Planter |
Shape | Rectangle |
Color | Sand |
Finish | Weather Stone |
Wall Thickness | 2.0 in |
Material | Concrete |
Net Weight | 1,035 lb |
Includes | (4) 1/2 in Threaded Inserts |
Weight | 1,035 lb |
Description
Planter Bollard, Shape Rectangle, Color Beige, Overall Height 36 in, Overall Width 16 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 1,035 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1000 lb (16PI05201R)
- STREN-FLEX Synthetic Web Sling, Type 1, 4 ft L, 3 in W, Nylon, Yellow (TCS2-903-4)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-RED-TLB-TP3-2-R-2)
- RUGGED RIDGE RECOVERY STRAP 2 IN. X 30 FT. 20000 LB. (15104.02)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- Wausau Tile Warehouse Safety Guards & Protectors