Shop All Security Planters
Wausau Tile
Planter, Oval, 36in.Lx30in.Wx18in.H
Mfr # TF4340W22
Zoro # G3445480
product price: $480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- Shape Oval
- Outside Dia. 36 in
- Overall Length 36 in
- Overall Width 30 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF4340W22
- Zoro # G3445480
- Country of Origin United States
- Category Security Planters
Dimensions
Outside Dia. | 36 in |
Overall Length | 36 in |
Overall Width | 30 in |
Overall Height | 18 in |
Details
Item | Security Planter |
Shape | Oval |
Color | Sand |
Wall Thickness | 2.0 in |
Material | Concrete |
Net Weight | 495 lb |
Finish | Weather Stone |
Weight | 495 lb |
Includes | (4) 1/2 in Threaded Inserts |
Description
Planter Bollard, Shape Oval, Color Beige, Overall Height 18 in, Overall Width 30 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 495 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4SLT-EX3048-5PO-95)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- DURHAM MFG Platform Truck, 2000lb, 24in x 48in, 58in H (2SPT12G244825/8PU95)
- GLEASON REEL Hubbell Ws50T12 Balancer Track (WS50-T12)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- WAUSAU TILE Planter, Square, 30in.Lx30in.Wx30in.H (TF4190W22)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- Wausau Tile Security Planters