Shop All Outdoor Benches
Wausau Tile
Our Town 2' Single Square Concrete Bench - 24'' x 24'' x 18''
Mfr # 676WS912
Zoro # G111583413
product price: $1,534.99
/ea
Free Shipping & Returns
$1,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676WS912
- Zoro # G111583413
- Country of Origin China
- Category Outdoor Benches
Description
Enhance the exterior of your establishment with this Wausau Tile Our Town bench! It features a simple design and a compact size that allow it to blend seamlessly with the rest of your exterior decor. The smooth understated concrete construction allows for easy maintenance and ensures the durability needed for use in volatile outdoor environments.Created as part of the Our Town line this product is designed for use within mix-and-match layouts alongside other Our Town benches sold separately to create a personalized space that is unique to your business. As visually appealing as it is practical this bench is a great addition to commercial establishments throughout parks and alongside streets and sidewalks. For convenient installation this product includes 4 3/8'' threaded inserts for anchoring.Overall Dimensions:Width: 24''Depth: 24''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Waterfall Pool Fountain (90-915)
- ANCOR Ancor 220818 Nylon Disconnect, Female - 16-14, Blue, Pack of 100 (220818)
- LOGO BRANDS Notre Dame 34oz Logo Quencher Bottle (190-S34QB-8)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- WAUSAU TILE Security Bench Seat, Add On (MF2083286)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- GT GRANDSTANDS BY ULTRAPLAY 15' Aluminum Team Bench with Back and Galvanized Steel Frame, Surface Mount (BE-PH01500)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- Wausau Tile Outdoor Benches