Shop All Trash Cans
Wausau Tile
MF3450 36 Gallon Stainless Steel Round Trash Receptacle with Plastic Dome Lid
Mfr # 676MF3450
Zoro # G611520154
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676MF3450
- Zoro # G611520154
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile MF3450 36 gallon stainless steel round trash receptacle with plastic dome lid. Constructed of durable weather-resistant stainless steel and plastic this trash receptacle offers a classic round design that looks great in any setting. Guests will quickly recognize these receptacles when looking to dispose of trash.The stainless steel exterior of this receptacle is easy to maintain. It features a plastic dome lid which helps keep trash out of view and offers protection from the elements. Plus it's extremely easy to detach and reattach when it's time to empty the unit! This unit includes a compatible 36 gallons liner which makes cleaning the inside of the receptacle easy. It also features a concrete base to ensure stability.Overall DimensionsDiameter: 23''Height: 44''Capacity: 36 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- BOARDWALK 24 in Sweep Face Broom Heads, Natural (BWK20124)
- GLARO Gym Wipe Dispenser, Mounting Bracket/Hard (W1015-SA)
- CLOROX Clorox Clean-Up Fresh Scent Cleaner with Bleach 32 oz (30058)
- GENUINE JOE 12 gal Round Trash Can, Black (GJO58887)
- RUBBERMAID COMMERCIAL 12 gal Semicircular Half Round Metallic Waste Receptacle, Silver, Steel (RCPSH12EPLSM)
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- GLOBAL INDUSTRIAL Plastic Outdoor Trash Can, Hinged Lid, 60 Gallon, Gray (732315)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim 16-Gallon Vented Waste Containers, Black (RCP1955959CT)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263100GRAY,FG263200GRAY,FG264000BLA)
- Wausau Tile Trash Cans