Shop All Trash Cans
Wausau Tile
MF3398 36 Gallon Tall Flat Steel Round Trash Receptacle with Wide Aluminum Funnel Lid
Mfr # 676MF3398
Zoro # G811123834
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676MF3398
- Zoro # G811123834
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile MF3398 36 gallon tall steel round trash receptacle with wide aluminum funnel lid. Crafted with perforated Wausau steel this trash receptacle is as visually appealing as it is practical. It's powder-coated for weather-resistance and it can be made even more sturdy with the addition of an optional concrete base or single-point anchor sold separately and included security cable.**This tall classic design makes it easy to spot and looks great in any outdoor setting. It comes with a wide aluminum funnel lid which helps to ensure that trash ends up inside of the can and not on top or on the ground. Better yet it's easy to lift off when emptying. This unit comes with a compatible 36 gallon liner for easy cleaning.**Overall Dimensions*Diameter: 22''*Height: 38''*Capacity: 36 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMET Multi- Use Cleaner, 1 Gal, Fresh Scent, PK3 (22570)
- VIKAN VIKAN Red 24" Floor Squeegee (71604)
- REYNOLDS Ultra Strong Blackout Tall-Kitchen Drawstring Bags, 13 Gal, 0.9 Mil, 23.75in X 24.88in, Black, 80PK (E88352)
- HARPER Squeegee Handle, 60"L, Wood (248HAS)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, Black, 15 1/4 in Dia, Step-On, Stainless Steel (1901982)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- HAPCO-ELMAR 13 qt Round Trash Can, Green (RB1000GRN)
- GLOBAL INDUSTRIAL Plastic Outdoor Trash Can, Hinged Lid, 60 Gallon, Gray (732315)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, Plastic (FG614300WHT)
- GLOBAL INDUSTRIAL Outdoor Diamond Steel Trash Can With Dome Lid & Base, 36 Gallon, Black (261948BKD)
- HLS COMMERCIAL 16 gal Rectangular Trash Can, Silver, Stainless Steel (HLS16UOT)
- Wausau Tile Trash Cans