Shop All Trash Cans
Wausau Tile
MF3298 30 Gallon Short Flat Steel Round Trash Receptacle with Aluminum Funnel Lid
Mfr # 676MF3298
Zoro # G111123923
product price: $1,792.99
/ea
Free Shipping & Returns
$1,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676MF3298
- Zoro # G111123923
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile MF3298 30 gallon short steel round trash receptacle with aluminum funnel lid. Crafted with perforated Wausau steel this trash receptacle is as visually appealing as it is practical. It's powder-coated for weather-resistance and it can be made even more sturdy with the addition of an optional concrete base or single-point anchor sold separately and included security cable.**Its exterior is easy to clean for a professional appearance. This trash receptacle comes with an aluminum funnel lid that keeps trash from flowing over the sides and is extremely easy to detach and reattach when it's time to empty the unit! This unit comes with a compatible 30 gallon liner for easy cleaning.**Overall Dimensions*Diameter: 22''*Height: 31 1/4''*Capacity: 30 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Squeegee Handle, Threaded, Aluminum, 61 In L, 1 in Handle Dia, Black/White (2CJP8)
- SANI PROFESSIONAL Towels & Wipes, White, Canister, Cloth, 200 Wipes, 6 PK (NIC P22884)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 Rows (44069)
- RSVP INTERNATIONAL Paper Towel Holder - Marble (MTH)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, Plastic (FG354060BEIG)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Green (R4020GRN)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, White, 24 in Dia, Open Top, Polyethylene (1779740)
- RUBBERMAID COMMERCIAL 56 gal Rectangular Trash Can, Brown, 25 1/2 in Dia, Open Top, Polyethylene (FG256B00BRN)
- RUBBERMAID COMMERCIAL 45 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel (FGSBR52BK)
- RUBBERMAID COMMERCIAL 35 gal Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (FGAOT35SA)
- RUBBERMAID COMMERCIAL Round Vented Trash Can, Yellow, Plastic (FG264360YEL)
- Wausau Tile Trash Cans