Shop All Trash Cans
Wausau Tile
MF3222 36 Gallon Flat Steel Round Trash Receptacle with Aluminum Funnel Lid & Side Door
Mfr # 676MF3222
Zoro # G411123883
product price: $2,924.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,924.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676MF3222
- Zoro # G411123883
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile MF3222 36 gallon steel round trash receptacle with aluminum funnel lid and side door. Crafted with perforated Wausau steel this trash receptacle is as visually appealing as it is practical. It's powder-coated for weather-resistance and it can be made even more sturdy with the addition of an optional concrete base or single-point anchor sold separately and included security cable.**Its exterior is easy to clean for a professional appearance. This trash receptacle comes with an aluminum funnel lid that keeps trash from flowing over the sides. Better yet it features a side door for quick and easy emptying! This unit comes with a compatible 36 gallon liner for easy cleaning.**Overall Dimensions*Diameter: 26''*Height: 41''*Capacity: 36 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL Portapower Lightweight Vacuum Cleaner, 8.3lb, Black (CH30000)
- TARN-X PRO Tarnish Remover, 1gal Bottle (TX-4PRO)
- PURELL Hand Sanitizing Wipes, 6" x 8", White, Fresh Citrus Scent, 1200/Refill Pouch, PK2 PK (9118-02)
- BOSCH Filter, Reusable, 10" H, 7-1/2" L (VF12V)
- GLOBAL EQUIPMENT Square Plastic Trash Container, Garbage Can - 35 Gallon Gray (XDL-130B)
- SIMPLE SPACES Trsh Can Rnd 7L Stainless Stl (LYP07F3-3L)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, 25 in Dia, Open Top, LLDPE (FG352600GRAY)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Prism Trash Can, Gray, Open Top, MDPE, HDPE (9W2200)
- NUSTEEL NuSteel JW8H NuSteel Jewel Gold Finish Wastebasket 7.5 Quart (JW8H)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, 18 in Dia, Open Top, Steel, Rigid Plastic (FGS3ETBKPL)
- SAFCO 36 gal Square Trash Can, Black, 17" Dia, Rigid Plastic (9669)
- Wausau Tile Trash Cans