No Product Image Available

Wausau Tile

MF3220 36 Gallon Flat Steel Round Trash Receptacle , Aluminum Pitch-In Top & Side Door


product price: $2,822.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile MF3220 36 gallon steel round trash receptacle with aluminum pitch-in top and side door. Crafted with perforated Wausau steel this trash receptacle is as visually appealing as it is practical. It's powder-coated for weather-resistance and it can be made even more sturdy with the addition of an optional concrete base or single-point anchor sold separately and included security cable.**Its exterior is easy to clean for a professional appearance. This trash receptacle comes with an aluminum pitch-in top which ensures that trash ends up inside the can and not on top. It also helps to conceal trash from view. Better yet it also features a side door for quick and easy emptying! This unit comes with a compatible 36 gallon liner for easy cleaning.**Overall Dimensions*Diameter: 26''*Height: 41''*Capacity: 36 gallons*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.