No Product Image Available

Wausau Tile

MF3053 35 Gallon Steel Square Trash Receptacle with Plastic Four-Way Lid


product price: $960.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile MF3053 35 gallon steel square trash receptacle with plastic four-way lid. Crafted with perforated Wausau steel this trash receptacle is visually appealing practical and easy to clean. Its square shape makes it ideal for placement against walls or in corners but looks great in any setting. This heavy product is great for withstanding the outdoor elements and it can be made even more sturdy and stable with the addition of an optional concrete base sold separately. A compatible 35 gallon liner is included with this unit!**This trash receptacle comes with a plastic four-way lid. This lid has openings on all four sides allowing it to be easily accessed from any angle by multiple patrons at once. It also obscures the view of the trash inside improving the look of your setting. This lid will keep rain from filling the unit and is extremely easy to detach and reattach when it's time to be emptied! It also has convenient handle imprints on either side to comfortably grip the lid when removing it from the unit.**Overall Dimensions:*Width: 19 1/2''*Depth: 19 1/2''*Height: 40''*Capacity: 35 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.