Shop All Trash Cans
Wausau Tile
MF3010 Classic 8 Gallon Steel Round Trash Receptacle with Aluminum Funnel Lid
Mfr # 676MF3010
Zoro # G511123974
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
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
- Brand Wausau Tile
- MFR # 676MF3010
- Zoro # G511123974
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile MF3010 Classic 8 gallon steel round trash receptacle with aluminum funnel lid. Crafted with perforated Wausau steel this trash receptacle is as visually appealing as it is practical. It's powder-coated for weather-resistance and it can be made even more sturdy with the addition of an optional concrete base sold separately.**The steel exterior of this receptacle is easy to clean. It features a funnel lid that keeps trash from flowing over the sides and is extremely easy to detach and reattach when it's time to empty the unit! This unit includes a compatible 8 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions:*Diameter: 14''*Height: 28''*Capacity: 8 Gallon*
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
- SOFT CARE 1.3L Liquid Hand, Hair & Body Wash Cartridge (100907876)
- LYSOL Disinfecting Wipes, White, Canister, Lemon; Lime Blossom (RAC77182CT)
- STAR BRITE Star brite 098616 Ultimate Mildew Stain Remover - 16 oz (098616)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- LAVEX 44 Gallon Black Round Commercial Trash Can with Lid and Dolly (475TC44BKKIT)
- LAVEX 32 Gallon Red Round Commercial Trash Can with Lid and Dolly (475TC32RDKIT)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W3)
- NUSTEEL NuSteel GB8H Giraffe Black Wastebasket (GB8H)
- HOSPECO 1 gal Rectangular Prism Trash Can, White, Top Door, PPC Plastic (250-201W)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Yellow, 15 5/8 in Dia, Open Top, Plastic (FG261000YEL)
- FROST Rectangle Wall Mount Trash Can, Silver, Stainless Steel (327)
- Wausau Tile Trash Cans