Shop All Trash Cans
Wausau Tile
MF3001 Classic 28 Gallon Steel Round Trash Receptacle with Aluminum Funnel Lid
Mfr # 676MF3001
Zoro # G511124032
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
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
- Brand Wausau Tile
- MFR # 676MF3001
- Zoro # G511124032
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any indoor or outdoor space with this Wausau Tile MF3001 Classic 28 gallon steel round trash receptacle with aluminum funnel lid. Crafted with perforated Wausau steel this trash receptacle is as visually appealing as it is practical. It's powder-coated for weather-resistance and it can be made even more sturdy with the addition of an optional concrete base sold separately.**The steel exterior of this receptacle is easy to clean. It features an aluminum funnel lid that keeps trash from flowing over the sides and is extremely easy to detach and reattach when it's time to empty the unit! This unit includes a compatible 28 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions:*Diameter: 22''*Height: 28''*Capacity: 28 Gallon*
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
- DQB BRUSH STIPPLING RND 5"" (11740)
- HOOVER Vacuum Bgls Pet Upright (UH72630)
- DIAL 101.4 fl oz (3 L) Orange Heavy-duty Hand Cleaner 4 PK (DIA06058CT)
- HONEY-CAN-DO Zip Seal Plastic Vacuum Storage Bag Clear (VAC-01299)
- RUBBERMAID Slim Jim Resin 23 gal Garbage Can Lid (FG267360GRAY)
- RUBBERMAID COMMERCIAL 11 Gallon Round Rubbermaid Waste Receptacle - Gray (FG294700GRAY)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Plastic (FG130400BLA)
- LEISURE CRAFT 32 gal Trash Can, Navy, 9 Gauge Metal (32EXP-NAVY)
- RUBBERMAID Wastebasket White 21Qt (FG280500WHT)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Brown, 15 1/4 in Dia, Swing, Plastic (FG816088BRN)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Beige (R4000BGE)
- Wausau Tile Trash Cans