Shop All Outdoor Benches
Wausau Tile
Detention Bench, Primary
Mfr # MF2080286
Zoro # G2582721
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Beige and Gray
- Type Single Person
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # MF2080286
- Zoro # G2582721
- Country of Origin United States
- Category Outdoor Benches
Details
Item | Detention Bench |
Material | Steel |
Color | Beige and Gray |
Type | Single Person |
Includes | Hardware |
Description
Detention Bench, Single Person, Color Beige and Gray, Material Steel, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOL & INSTRUMENTS Garden Weasel (90206)
- FURRION Use To Attach 5 And 7 Furrion Visions Monitor (C-FOS07TAPK-015)
- OREGON Edger Blade (40-130)
- GENERAL TOOL & INSTRUMENTS Weasel Garden Claw (91316)
- WAUSAU TILE Security Bench Seat, Add On (MF2083286)
- FROG FURNISHINGS Cedar 6' Newport Bench (PB 6CEDNEW)
- GARDENISED Gardenised Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck (QI003392)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- CREEKVINE DESIGNS 6 ft Treated Pine Trestle Garden Bench (FB72TCVD)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- Wausau Tile Patio Furniture