Shop All Bollards
Wausau Tile
Concrete Bollard, 36 in. dia, Baseball/Softball
Mfr # TF6204W22
Zoro # G3444640
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,305.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 36 in
- Overall Height 36 in
- Overall Width 36 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wausau Tile
- MFR # TF6204W22
- Zoro # G3444640
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 36 in |
Overall Height | 36 in |
Overall Width | 36 in |
Outside Dia. | 36 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Item | Security Bollard |
Net Weight | 2,200 lb |
Shape | Baseball |
Weight | 2,200 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 36 in, Overall Width 36 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 36 in, Weight 2,200 lb, Product Type Permanent, Shape Baseball, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051BK)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb, Number of Wheels: 1 (32J806)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048T1-Q-G)
- KH INDUSTRIES Festoon Pendant Trolley, C-Track (FTCT-PD)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- VESTIL BOLLARD OPTION - SNAP HOOK (SNAP-H-25)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385G)
- POST GUARD Post Guard Bollard Cover CL1385FASSY, 412Dia X 52H, Yellow WWhite Tape (CL1385FASSY)
- Wausau Tile Warehouse Safety Guards & Protectors