Shop All Smoking Receptacles & Shelters
Wausau Tile
Colonial TF2036 Square Concrete Cigarette Ash Receptacle
Mfr # 676TF2036
Zoro # G411589443
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # 676TF2036
- Zoro # G411589443
- Country of Origin China
- Category Smoking Receptacles & Shelters
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile Colonial TS2036 square concrete cigarette ash receptacle. The decorative square column design is constructed with heavy-duty concrete that's reinforced with full steel rebar caging making this receptacle as practical as it is visually appealing. The heavy weight combined with the included threaded inserts for anchoring allows it to securely stay in place and withstand the outdoor elements.The opening of the receptacle holds sand for safely extinguishing cigarettes and collecting the debris and a brass drain screen prevents rainwater from pooling. Included with the receptacle is 10 lb. bag of black sand that provides an ample supply to start with and for refilling. From casual to upscale this receptacle complements a variety of settings making it great for use at your restaurant bar convenience store or hotel.Overall Dimensions:Top Length: 14''Top Width: 14''Bottom Length: 12 3/4''Bottom Width: 12 3/4''Height: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO GREEN Bio Green HW-4 7.1 x 1.6 in. Watering System Hydro Wine; Terracotta - 4 Piece (HW-4)
- MTD Bearing-Flange (741-0356A)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X12)
- OREGON SpeedCut Chain, 16", 66 Drive Links (M66)
- JUSTRITE Cigarette Receptacle, 6 gal., Gray (26626G)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY52)
- SMOKERS OASIS Cigarette Receptacle, 1-3/4 gal., Black (TBH04)
- INFINITY. RUBBERMAID Infinity High-Capacity Smoking Receptacle - 4.13-Gallon Capacity - Black (FG9W3300BLA)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Standard, Gray (711303)
- RUBBERMAID COMMERCIAL Cigarette Waste Collector, Pyramid, 1 gal, Plastic/Steel, Black (FG257088BLA)
- JUSTRITE Ash Pail, 1 gal., Silver (26803)
- Wausau Tile Smoking Receptacles & Shelters