Shop All Bollards
Wausau Tile
Bollard, Square, 7in.Lx10in.Wx33in.H
Mfr # TF6035W22
Zoro # G3444975
product price: $331.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$331.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 10 in
- Overall Height 33 in
- Overall Width 10 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wausau Tile
- MFR # TF6035W22
- Zoro # G3444975
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 10 in |
Overall Height | 33 in |
Overall Width | 10 in |
Outside Dia. | 7 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Net Weight | 200 lb |
Item | Security Bollard |
Shape | Square |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 200 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 10 in, Overall Width 10 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 33 in, Weight 200 lb, Product Type Permanent, Shape Square, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Twine, Nylon, #18,250 ft., White (89-WA)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2-1/2" Rise x 46" Wide x 30" Depth (MRAEZ2170)
- ROYAL BASKET TRUCKS Rigid Caster, 6 In. Polyurethane (G06-GRX-CRB-RUN)
- SERVICE CASTER SCC -3.25" Semi Steel Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-SSB3420)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-24-5.5)
- ZORO SELECT Bollard, Fixed, 3", Dome, Natural (SSF03000-D)
- VESTIL Bollard, 147-3/8 in. L (DCBB-42-5.5)
- VESTIL Bollard - Offset Steel (OBOL-53-4.5)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 60ftftH (670582)
- Wausau Tile Bollards